Skip Content
TAP M8X1.25 FTD9 BTM FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M8X1.25 FTD9 BTM FORM

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291257
  • Mfr. Model # 291257
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 3.353 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 2-23/32"
  • Tap Style Thread Forming
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • List Number FTGP
  • Shank Dia. 0.318"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size M8-1.25
  • Number of Pieces 1
  • Pitch Diameter Limit D9
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list