Skip Content
TAP M8X1.25 D5 4F BOT HAND -OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M8X1.25 D5 4F BOT HAND -OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330293
  • Mfr. Model # 330293
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.033 lbs

Technical Specs

  • Item Machine Taps
  • Number of Flutes 4
  • Overall Length 69.06mm
  • Thread Length 17.46mm
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • List Number HTHM
  • Shank Dia. 0.315"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list