TAP SPIRAL,HSS,TICN,M8X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL,HSS,TICN,M8X1.25

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330210
  • Mfr. Model # 330210
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 559.4 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Tap Style Spiral Flute
  • Overall Length 69.06mm
  • Thread Length 28.5mm
  • Thread Direction Right Hand
  • List Number SFGP-TC
  • Shank Dia. 0.3937"
  • Tap Finish TiCN
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list