Skip Content
TAP M8X1.25 D5 2F PLG RL PT -TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M8X1.25 D5 2F PLG RL PT -TICN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330172
  • Mfr. Model # 330172
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 559.4 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 69.06mm
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Thread Length 28.5mm
  • Shank Dia. 0.318"
  • List Number SPGP-TC
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M8-1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list