Skip Content
TAP M8X1.0 HTD5 4FL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M8X1.0 HTD5 4FL HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330010
  • Mfr. Model # 330010
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 3.353 lbs

Technical Specs

  • Number of Flutes 4
  • Item Hand Tap
  • Overall Length 3-19/32"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 17.52mm
  • Thread Direction Right Hand
  • Shank Dia. 8.08mm
  • List Number HTGP
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list