Skip Content
TAP M8-1.25 D5 PLUG 4FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M8-1.25 D5 PLUG 4FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328550
  • Mfr. Model # 328550
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.833 lbs

Technical Specs

  • Item Plug Tap
  • Number of Flutes 4
  • Overall Length 69.06mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 28.5mm
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Shank Dia. 8.08mm
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list