Skip Content
TAP M7X1.0 SPD5 2FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M7X1.0 SPD5 2FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF360904
  • Mfr. Model # 360904
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 3.07 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 69.06mm
  • Tap Style Spiral Point
  • Thread Length 28.5mm
  • Thread Direction Right Hand
  • List Number SPGP
  • Shank Dia. 7mm
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap
  • Pitch Diameter Limit D5
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list