Skip Content
TAP M7X1.0 HTD5 4FL PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M7X1.0 HTD5 4FL PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328497
  • Mfr. Model # 328497
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 3.07 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 3-19/32"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Thread Length 17.52mm
  • List Number HTGP
  • Shank Dia. 8.08mm
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards USCTI Table 302A
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list