TAP HAND,HSS,TICN,M7X1.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,M7X1.0

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330009
  • Mfr. Model # 330009
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 3.07 lbs

Technical Specs

  • Item Hand Tap
  • Overall Length 69.09mm
  • Number of Flutes 4
  • Thread Length 17.52mm
  • Tap Style Straight Flute (Hand)
  • List Number HTGP
  • Thread Direction Right Hand
  • Shank Dia. 8.08mm
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list