Skip Content
TAP M7X1.0 DIN HSSE 3FL 6H BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M7X1.0 DIN HSSE 3FL 6H BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC98139
  • Mfr. Model # C98139
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 33.03 lbs

Technical Specs

  • Item Universal Tap
  • Number of Flutes 3
  • Overall Length 3.1496"
  • Thread Length 3/4"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • List Number PRO-981SF
  • Shank Dia. 0.318"
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards DIN/ASME
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list