TAP M7.0X1.00B SPFL HSSE HYPRO-V3 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP M7.0X1.00B SPFL HSSE HYPRO-V3 L

OSG

Sale Price : $30.84 / EACH

Offer ends 21 Sep 2019

Your Price :
$34.27 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSG2991101
  • Mfr. Model # 2991101
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Standards ANSI
  • List Number 299
  • Shank Dia. 8.08mm
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap
  • Overall Length 69.00mm
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 34.00mm
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand
  • Tap Size M7

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list