Skip Content
TAP M6X1.0 SFD5 3FL PLG SPRL FLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M6X1.0 SFD5 3FL PLG SPRL FLT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF366150
  • Mfr. Model # 366150
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.299 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 63.5mm
  • Tap Style Spiral Flute
  • Thread Direction Right Hand
  • Shank Dia. 6mm
  • List Number SFGP
  • Thread Length 25.4mm
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M6-1.00
  • Number of Pieces 1
  • Pitch Diameter Limit D5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list