TAP FORM,HSS,TICN,M6X1.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP FORM,HSS,TICN,M6X1.0

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291174
  • Mfr. Model # 291174
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 1.936 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 2-1/2"
  • Thread Length 5/8"
  • Tap Style Thread Forming
  • List Number FTGP
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D8
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list