Skip Content
TAP M6 X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M6 X1 D5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54415
  • Mfr. Model # 1003-54415
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming tap. Size M6x1, 4 flutes.

Technical Specs

  • Tap Chamfer Bottoming
  • Overall Length 2.5"
  • Item Hand Tap
  • Thread Length 0.630"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Standards USCTI Table 302A
  • Shank Dia. 0.255"
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list