Skip Content
TAP M6-1 D5 BOTT 4FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M6-1 D5 BOTT 4FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328444
  • Mfr. Model # 328444
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.58 lbs

Technical Specs

  • Item Bottom Tap
  • Number of Flutes 4
  • Overall Length 63.5mm
  • Thread Length 25.4mm
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Shank Dia. 6.48mm
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list