Skip Content
TAP M5X0.8 HTD4 4FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M5X0.8 HTD4 4FL T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF174521
  • Mfr. Model # 174521
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 952.5 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Number of Flutes 4
  • Item Tap Set
  • Number of Pieces 3
  • Overall Length 2-3/8"
  • Thread Direction Right Hand
  • Thread Length 12.7mm
  • List Number HTGP
  • Shank Dia. 0.194"
  • Tap Style Straight Flute (Hand) Set
  • Pitch Diameter Limit D4
  • Tap Dimension Type Metric
  • Tap Finish Bright
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302
  • Tap Grouping Tap Set
  • Tap Thread Size M5-0.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list