Skip Content
TAP M5X0.8 FTD7 PLG FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M5X0.8 FTD7 PLG FORM

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291125
  • Mfr. Model # 291125
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Machine Tap
  • Tap Style Thread Forming
  • Overall Length 2-3/8"
  • Thread Length 1/2"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number FTGP
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list