TAP HAND,HSS,TICN,M5X0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,M5X0.8

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328698
  • Mfr. Model # 328698
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Item Taper Tap
  • Number of Flutes 4
  • Overall Length 60.32mm
  • Tap Style Straight Flute (Hand)
  • Thread Length 22.22mm
  • List Number HTGP-TN
  • Thread Direction Right Hand
  • Shank Dia. 4.93mm
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Standards USCTI Table 302A
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list