Skip Content
TAP M5X0.8 D4 3F PLG SPRL FLT TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M5X0.8 D4 3F PLG SPRL FLT TICN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330198
  • Mfr. Model # 330198
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.7 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 60.33mm
  • Thread Length 22.22mm
  • Tap Style Spiral Flute
  • Thread Direction Right Hand
  • List Number SFGP-TC
  • Shank Dia. 0.1969"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list