Skip Content
TAP M5 X0.8 D4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M5 X0.8 D4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54375
  • Mfr. Model # 1002-54375
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug tap. Size M5x0.8, 4 flutes.

Technical Specs

  • Size M5x0.8
  • Tap Chamfer Plug
  • Item Hand Tap
  • Overall Length 2.38"
  • Pitch 0.8mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 0.5"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list