Skip Content
TAP M5 X 0.8 D4 3F BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M5 X 0.8 D4 3F BOTT VT-SFT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5400158
  • Mfr. Model # 5400158
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Thread Length 0.5"
  • Overall Length 2.38"
  • Shank Dia. 0.194"
  • List Number VTSFT5553
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list