TAP SPIRAL PT,HSS,TICN,M4X0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,TICN,M4X0.7

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF360835
  • Mfr. Model # 360835
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.5 lbs

Technical Specs

  • Number of Flutes 2
  • Item Tap
  • Overall Length 53.98mm
  • Tap Style Spiral Point
  • Thread Length 19.05mm
  • Thread Direction Right Hand
  • Shank Dia. 4mm
  • List Number SPGP-TN
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M4-0.70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list