Skip Content
TAP M4X0.7 HTD4 3FL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M4X0.7 HTD4 3FL HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328273
  • Mfr. Model # 328273
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 0.015 lbs

Technical Specs

  • Number of Flutes 4
  • Item Hand Tap
  • Overall Length 2-1/8"
  • Thread Direction Right Hand
  • Tap Style Straight Flute (Hand)
  • Thread Length 9.75mm
  • Shank Dia. 4.27mm
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards USCTI Table 302A
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list