TAP HAND,HSS,TICN,M4X0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,M4X0.7

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328299
  • Mfr. Model # 328299
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 0.802 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-1/8"
  • Thread Length 9.75mm
  • List Number HTGP
  • Shank Dia. 4.27mm
  • Thread Direction Right Hand
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list