Skip Content
TAP M4X0.7 HS G D6 4L BO CNC TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M4X0.7 HS G D6 4L BO CNC TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291097
  • Mfr. Model # 291097
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.833 lbs

Technical Specs

  • Item Machine Tap
  • Finish TiN
  • Material HSS
  • Overall Length 2-1/8"
  • Pitch Diameter Limits D6
  • Pitch 0.7
  • Size M4
  • Tap Style Thread Forming
  • Thread Length 3/8"
  • Thread Type Metric
  • Thread Direction Right Hand
  • List Number FTGP
  • Shank Dia. 0.168"
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list