Skip Content
TAP M4X0.7 FTD6 PLG FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M4X0.7 FTD6 PLG FORM

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291083
  • Mfr. Model # 291083
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 0.802 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 2-1/8"
  • Tap Style Thread Forming
  • Thread Length 3/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number FTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list