TAP HP ,HSS-E PM,HARD LUBE,M4X0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HP ,HSS-E PM,HARD LUBE,M4X0.7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96036
  • Mfr. Model # C96036
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.241 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2.4803"
  • Thread Length 0.437"
  • Tap Style Spiral Point
  • Shank Dia. 0.168"
  • Thread Direction Right Hand
  • List Number PER-960SP
  • Tap Material High Speed Steel
  • Tap Finish Hard Lube
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards DIN/ASME
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list