Skip Content
TAP M4X0.7 DIN HSSE 3FL 6H BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M4X0.7 DIN HSSE 3FL 6H BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96136
  • Mfr. Model # C96136
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 7.241 lbs

Technical Specs

  • Item Universal Tap
  • Number of Flutes 3
  • Overall Length 2.4803"
  • Tap Style Spiral Point
  • Thread Length 7/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number PRO-961SP
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards DIN/ASME
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list