Skip Content
TAP M4X0.7 D4 3FL BOT SPRL FLT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M4X0.7 D4 3FL BOT SPRL FLT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330498
  • Mfr. Model # 330498
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Overall Length 53.98mm
  • Tap Style Spiral Flute
  • Thread Length 9.52mm
  • Shank Dia. 0.168"
  • Thread Direction Right Hand
  • List Number SFS
  • Tap Chamfer Bottoming
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list