Skip Content
TAP M4X0.7 D4 2FL PLG RL PT -TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M4X0.7 D4 2FL PLG RL PT -TICN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330169
  • Mfr. Model # 330169
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.7 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 53.97mm
  • Tap Style Spiral Point
  • Thread Length 19.05mm
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number SPGP-TC
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list