Skip Content
TAP M3X0.5 HS G D5 4L PL CNC TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M3X0.5 HS G D5 4L PL CNC TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291006
  • Mfr. Model # 291006
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Size M3
  • Finish TiN
  • Material HSS
  • Overall Length 1-15/16"
  • Item Machine Tap
  • Tap Style Thread Forming
  • Pitch Diameter Limits D5
  • Pitch 0.5
  • Thread Type Metric
  • Thread Length 5/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number FTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size M3-0.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list