Skip Content
TAP M3X0.5 FTD5 BTM FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M3X0.5 FTD5 BTM FORM

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291018
  • Mfr. Model # 291018
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 0.052 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 1-15/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Thread Length 5/16"
  • Tap Style Thread Forming
  • List Number FTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Thread Size M3-0.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D5
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list