Skip Content
TAP,M3.5X0.60,2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP,M3.5X0.60,2 FLUTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWK9
  • Mfr. Model # 5TWK9
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Material High Speed Steel
  • Item Spiral Point Tap
  • Pitch Diameter Limits D4
  • Size M3.5
  • Pitch 0.60mm
  • Tap Style Spiral Point
  • Standards ANSI
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Uncoated
  • Tap Thread Size M3.5-0.60
  • Tap Grouping Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 51.00mm
  • Thread Length 17.00mm
  • Pitch Diameter Limit D4
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List