Skip Content
TAP M3.5 X 0.6 D4 2F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M3.5 X 0.6 D4 2F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5362678
  • Mfr. Model # 5362678
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Overall Length 1.99"
  • Number of Flutes 2
  • Thread Length 0.388"
  • Shank Dia. 0.141"
  • List Number VTSPO5507
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Standards ANSI
  • Tap Style Spiral Point
  • Tap Grouping Tap
  • Tap Thread Size M3.5-0.60
  • Number of Pieces 1
  • Pitch Diameter Limit D4
  • Thread Direction Right or Left Hand
  • Tap Dimension Type Metric
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list