TAP HAND,HSS,TICN,M2X0.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,M2X0.4

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328083
  • Mfr. Model # 328083
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 3
  • Overall Length 1-3/4"
  • Thread Length 11.11mm
  • Thread Direction Right Hand
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 3.58mm
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M2-0.40
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list