TAP HAND,HSS,TICN,M24X3.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,M24X3.0

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF329057
  • Mfr. Model # 329057
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 238.1 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 4-29/32"
  • Thread Direction Right Hand
  • Tap Style Straight Flute (Hand)
  • Thread Length 56.35mm
  • Shank Dia. 19.3mm
  • List Number HTGP
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards USCTI Table 302A
  • Tap Thread Size M24-3.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list