Skip Content
TAP M24X3 D8 BOTT 4FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M24X3 D8 BOTT 4FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328720
  • Mfr. Model # 328720
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 263.33 lbs

Technical Specs

  • Item Bottom Tap
  • Overall Length 124.62mm
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Thread Length 56.35mm
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Shank Dia. 19.3mm
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards USCTI Table 302A
  • Tap Thread Size M24-3.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list