Skip Content
TAP M24 X3 D8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M24 X3 D8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54908
  • Mfr. Model # 1002-54908
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.525 lbs

Product Details

General purpose plug tap. Size M24x3, 4 flutes.

Technical Specs

  • Size M24x3.0
  • Tap Chamfer Plug
  • Item Hand Tap
  • Pitch 3mm
  • Tap Style Straight Flute Hand Tap
  • Overall Length 4.9062"
  • Thread Length 2.2188
  • Standards USCTI Table 302A
  • Shank Dia. 0.76"
  • Thread Direction Right Hand
  • Tap Thread Size M24-3.00
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list