Skip Content
TAP M20 X2.5 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M20 X2.5 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54866
  • Mfr. Model # 1003-54866
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

General purpose bottoming tap. Size M20x2.5, 4 flutes.

Technical Specs

  • Size M20
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 4-15/32"
  • Pitch 2.5mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 2"
  • Standards USCTI Table 302A
  • Shank Dia. 16.56mm
  • Thread Direction Right Hand
  • Tap Thread Size M20-2.50
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List