TAP SPIRAL PT,HSS,TICN,M2.5X0.45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,TICN,M2.5X0.45

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF360797
  • Mfr. Model # 360797
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 0.472 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 46.04mm
  • Tap Style Spiral Point
  • Thread Length 12.7mm
  • Shank Dia. 2.5mm
  • Thread Direction Right Hand
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M2.5-0.45
  • Tap Grouping Tap
  • Pitch Diameter Limit D3
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list