Skip Content
TAP M2.5X0.45 D3 TAPER 3FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M2.5X0.45 D3 TAPER 3FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328688
  • Mfr. Model # 328688
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.666 lbs

Technical Specs

  • Item Taper
  • Number of Flutes 3
  • Overall Length 46.04mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 12.7mm
  • Thread Direction Right Hand
  • Shank Dia. 3.58mm
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M2.5-0.45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list