Skip Content
TAP M2.5X0.45 D3 BOTT 3FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M2.5X0.45 D3 BOTT 3FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328690
  • Mfr. Model # 328690
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.666 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 46.04mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 12.7mm
  • List Number HTGP-TN
  • Shank Dia. 3.58mm
  • Thread Direction Right Hand
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M2.5-0.45
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list