Skip Content
TAP M2-0.4 HS G D3 3F TPR TIN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M2-0.4 HS G D3 3F TPR TIN TAP

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328684
  • Mfr. Model # 328684
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.528 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 44.45mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 11.11mm
  • Shank Dia. 3.58mm
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M2-0.40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list