Skip Content
TAP M18X2.5 HTD7 4FL PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M18X2.5 HTD7 4FL PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328885
  • Mfr. Model # 328885
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 102.0 lbs

Technical Specs

  • Finish Bright
  • Item Hand Tap
  • Material HSS
  • Overall Length 4-1/32"
  • Number of Flutes 4
  • Size M18
  • Pitch Diameter Limits D7
  • Pitch 2.5
  • Tap Style Straight Flute Hand Tap
  • Thread Length 27.56mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Shank Dia. 13.77mm
  • List Number HTGP
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D7

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List