Skip Content
TAP M18X2.5 DIN HSSE 4FL 6H SS HL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M18X2.5 DIN HSSE 4FL 6H SS HL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96051
  • Mfr. Model # C96051
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 177.8 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 4.9213"
  • Tap Style Spiral Point
  • Thread Length 1.1400000000000001
  • Thread Direction Right Hand
  • Shank Dia. 0.542"
  • List Number PER-960SP
  • Tap Material High Speed Steel
  • Tap Finish Hard Lube
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards DIN/ASME
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list