Skip Content
TAP M18X2.5 DIN HSSE 4FL 6H BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M18X2.5 DIN HSSE 4FL 6H BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96151
  • Mfr. Model # C96151
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 177.8 lbs

Technical Specs

  • Number of Flutes 3
  • Item Universal Tap
  • Overall Length 4.3307"
  • Tap Style Spiral Point
  • Thread Length 1-9/64"
  • Thread Direction Right Hand
  • List Number PRO-961SP
  • Shank Dia. 0.542"
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards DIN/ASME
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list