Skip Content
TAP M18X1.5 HTD6 4FL PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M18X1.5 HTD6 4FL PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330033
  • Mfr. Model # 330033
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 122.3 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 4-1/32"
  • Tap Style Straight Flute (Hand)
  • Thread Length 27.78mm
  • Thread Direction Right Hand
  • Shank Dia. 0.542"
  • List Number HTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M18-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list