Skip Content
TAP M18X1.5 DIN HSSE 4FL 6H SS HL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M18X1.5 DIN HSSE 4FL 6H SS HL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC98050
  • Mfr. Model # C98050
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 177.8 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 4.3307"
  • Tap Style Spiral Point
  • Thread Length 1-9/64"
  • Shank Dia. 0.542"
  • Thread Direction Right Hand
  • List Number PER-980SF
  • Tap Material High Speed Steel
  • Tap Finish Hard Lube
  • Tap Thread Type Metric Fine
  • Tap Dimension Type Metric
  • Standards DIN/ASME
  • Tap Thread Size M18-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list