Skip Content
TAP M18 X2.5 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M18 X2.5 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54834
  • Mfr. Model # 1002-54834
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose plug tap. Size M18x2.5, 4 flutes.

Technical Specs

  • Tap Chamfer Plug
  • Item Hand Tap
  • Overall Length 4.0312"
  • Thread Length 1.813"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.542"
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list