Skip Content
TAP M16X2 SPD7 3FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M16X2 SPD7 3FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF361019
  • Mfr. Model # 361019
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 26.45 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 96.84mm
  • Tap Style Spiral Point
  • Thread Length 46.04mm
  • Thread Direction Right Hand
  • Shank Dia. 16mm
  • List Number SPGP
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M16-2.00
  • Number of Pieces 1
  • Pitch Diameter Limit D7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list